Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers


Translucent polypropylene beakers printed with blue graduations.

Manufacturer: corning™  1000P-100

 View more versions of this product

Catalog No. S02291B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 20mL
Material PP (Polypropylene)
Capacity (Metric) 100mL
Temperature (Metric) Max. Operating 20°C
Diameter (English) Outer 1.9 in.
Color Translucent
Graduated Yes
Height (Metric) 7.1cm
Temperature (English) Max. Operating 68°F
Capacity 3.38 oz., 100mL
For Use With (Application) For high temperature and chemical resistance
Style Griffin
Height (English) 2.7 in.
Scale Blue graduated scale
Diameter (Metric) Outer 5cm
Autoclavable Yes
Disposable No
Certifications/Compliance DIN, ASTM Class A and B