missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers

Manufacturer:  Corning™ C1000P100

 View more versions of this product

Catalog No. 10-210-660


 

Specifications

Description

Beaker, Reusable Plastic; Corning; Low Form; Polypropylene; Capacity: 100mL; Grad. Interval: 20mL; Approx. O.D. x H: 50 x 71mm; Qty/Cs.: 12

  • Graduated
  • Griffin style
  • Color: translucent

Description & Specifications

Specifications

PP (Polypropylene)
3.38 oz., 100mL
Translucent
5cm
For high temperature and chemical resistance
2.7 in.
Blue graduated scale
Griffin
100mL
20mL
DIN, ASTM Class A and B
Yes
1.9 in.
No
Yes
7.1cm
68°F
20°C
Beaker