missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers

Manufacturer:  Corning™ C1000P25

 View more versions of this product

Catalog No. 10-210-658


 

Specifications

Description

Beaker, Reusable Plastic; Corning; Low Form; Polypropylene; Capacity: 25mL; Grad. Interval: 5mL; Approx. O.D. x H: 32 x 47mm; Qty/Cs.: 24

  • Graduated
  • Griffin style
  • Color: translucent

Description & Specifications

Specifications

PP (Polypropylene)
0.84 oz., 25mL
Translucent
3.2cm
For high temperature and chemical resistance
1.85 in.
Blue graduated scale
Griffin
25mL
5mL
DIN, ASTM Class A and B
Yes
1.2 in.
No
Yes
4.7cm
68°F
20°C
Beaker