Please login to your online account to display your discounted pricing

Corning™ Reusable Plastic Beakers with Handle and Spout


Transluscent polypropylene beakers printed with blue graduations

Manufacturer: corning™  C1015P250

 View more versions of this product

Catalog No. 10-210-675

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 5mL
Includes Handle, Spout
Material PP (Polypropylene)
Capacity (Metric) 250mL
Scale Blue graduated scale
Autoclavable Yes
Graduated Yes
Style Griffin
Temperature (Metric) Max. Operating 20°C
Disposable No
For Use With (Application) For high temperature and chemical resistance
Diameter (English) Outer 3.03 in.
Height (English) 4.52 in.
Height (Metric) 11.5cm
Capacity 8.45 oz., 250mL
Diameter (Metric) Outer 7.7cm
Temperature (English) Max. Operating 68°F
Color Translucent
Certifications/Compliance DIN, ASTM Class A and B