missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Plastic Beakers with Handle and Spout

Transluscent polypropylene beakers printed with blue graduations

Manufacturer:  Corning™ C1015P2L

 View more versions of this product

Catalog No. 10-210-678


 

Specifications Description & Specifications

Specifications

PP (Polypropylene)
67.6 oz., 2000mL
Translucent
15.2cm
For high temperature and chemical resistance
8.54 in.
Handle, Spout
68°F
20°C
Beaker
DIN, ASTM Class A and B
Yes
5.98 in.
No
Yes
21.7cm
Blue graduated scale
Griffin
2000mL
20mL