missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Plastic Beakers with Handle and Spout

Transluscent polypropylene beakers printed with blue graduations

Manufacturer:  Corning™ C1015P500

 View more versions of this product

Catalog No. 10-210-676


 

Specifications Description & Specifications

Specifications

PP (Polypropylene)
16.9 oz., 500mL
Translucent
9.5cm
For high temperature and chemical resistance
5.35 in.
Handle, Spout
68°F
20°C
Beaker
DIN, ASTM Class A and B
Yes
3.74 in.
No
Yes
13.6cm
Blue graduated scale
Griffin
500mL
10mL