Please login to your online account to display your discounted pricing

Corning™ Reusable PFA Low-Form Beakers


Manufacturer: corning™  C1003P100

 View more versions of this product

Catalog No. 10-210-671

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 20mL
Material PFA (Perfluoroalkoxy Alkanes)
Capacity (Metric) 100mL
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5.1cm
Disposable No
For Use With (Application) For high temperature and chemical resistance
Graduated Yes
Height (English) 2.83 in.
Height (Metric) 7.2cm
Scale Raised scale
Temperature (English) Max. Operating 68°F
Style Griffin
Temperature (Metric) Max. Operating 20°C
Capacity 3.38 oz., 100mL
Autoclavable Yes
Color Translucent
Certifications/Compliance DIN, ASTM Class A and B