Please login to your online account to display your discounted pricing

Reusable PFA Low-Form Beakers


Manufacturer: corning incorporated  C1003P50

 View more versions of this product

Catalog No. 10-210-670

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 10mL
Product Type Beaker
Material PFA (Perfluoroalkoxy Alkanes)
Capacity (Metric) 50mL
Height (English) 2.32 in.
Style Griffin
Disposable No
Capacity 1.69 oz., 50mL
Certifications/Compliance DIN, ASTM Class A and B
Temperature (Metric) Max. Operating 20°C
Scale Raised scale
Height (Metric) 5.9cm
Graduated Yes
Autoclavable Yes
For Use With (Application) For high temperature and chemical resistance
Diameter (Metric) Outer 3.9cm
Color Translucent
Temperature (English) Max. Operating 68°F
Diameter (English) Outer 1.53 in.