Please login to your online account to display your discounted pricing

Corning™ Reusable PFA Low-Form Beakers


Manufacturer: corning™  C1003P250

 View more versions of this product

Catalog No. 10-210-672

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 50mL
Material PFA (Perfluoroalkoxy Alkanes)
Capacity (Metric) 250mL
Diameter (English) Outer 2.63 in.
Diameter (Metric) Outer 6.7cm
Disposable No
For Use With (Application) For high temperature and chemical resistance
Height (English) 3.74 in.
Height (Metric) 9.5cm
Temperature (English) Max. Operating 68°F
Style Griffin
Certifications/Compliance DIN, ASTM Class A and B
Capacity 8.45 oz., 250mL
Autoclavable Yes
Graduated Yes
Scale Raised scale
Temperature (Metric) Max. Operating 20°C
Color Translucent