Please login to your online account to display your discounted pricing

Corning™ RC Syringe Filters


High burst strength for assured performance

Manufacturer: corning™  C431215

 View more versions of this product

Catalog No. 09-754-6

  • / Case of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 15mm
Material Regenerated Cellulose (RC)
Pressure Rating 87psi
Applications For tissue culture and HPLC
Hold up Volume (After Air Purge) 10μL
Volume (Metric) 0.5 to 100mL
Pore Size 0.2μm
Tip Material Polypropylene

For tissue culture and HPLC applications. Polypropylene housing.

  • Diameters: 4, 15 or 25mm diameters handle volumes ranging from 0.5 to 100mL
  • Regenerated cellulose (RC): Excellent chemical resistance, low protein binding, best DMSO compatibility
  • Pore Sizes: 0.2μm filter for very fine particulate removal
  • RC membranes are certified not to cause extraneous peaks in the UV region in HPLC applications. RC filters are certified noncytotoxic and nonpyrogenic.