Please login to your online account to display your discounted pricing

Corning™ RC Syringe Filters


High burst strength for assured performance

Manufacturer: corning™  C431212

 View more versions of this product

Catalog No. 09-754-3

  • / Case of 50 Each
 

Description & Specifications

Specifications

Material Regenerated Cellulose (RC)
Tip Material Polypropylene
Type Syringe Filter
Hold up Volume (After Air Purge) 5μL
Applications For tissue culture and HPLC
Volume (Metric) 0.5 to 100mL
Pore Size 0.2μm
Diameter (Metric) 4.0mm
Pressure Rating 87psi