Please login to your online account to display your discounted pricing

Corning™ RC Syringe Filters


High burst strength for assured performance

Manufacturer: corning™  C431222

 View more versions of this product

Catalog No. 09-754-23

  • / Case of 50 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Type Syringe Filter
Hold up Volume (After Air Purge) 150μL
Volume (Metric) 0.5 to 100mL
Pore Size 0.2μm
Diameter (Metric) 25mm
Material Regenerated Cellulose (RC)
Pressure Rating 87psi
Applications For tissue culture and HPLC