Please login to your online account to display your discounted pricing

Corning™ Pyroceram™ Top Hotplate with Digital Display

Provides consistent and repeatable temperature settings

$839.34 - $839.34

Specifications

Dimensions (L x W x H) 15.37 x 11 x 4.62 in. (39.03 x 27.94 x 11.73cm)
Height (English) 4.62 in.
Height (Metric) 11.73cm
Length (English) 15.37 in.
Length (Metric) 39.03cm
View More Specs
Includes:  BS 1363A and CEE7-7 plugs
Products
Catalog Number Mfr. No. Plug Type Amperage Hertz Voltage Price Quantity    

11-500-153

  Accessories
corning™
C6795600D
US 3 prong 8.7A 60Hz 120V Case for $839.34
Description & Specifications

Specifications

Dimensions (L x W x H) 15.37 x 11 x 4.62 in. (39.03 x 27.94 x 11.73cm)
Height (English) 4.62 in.
Height (Metric) 11.73cm
Length (English) 15.37 in.
Length (Metric) 39.03cm
Temperature Range (Metric) 5° to 550°C
Wattage 1043w
Width (English) 11 in.
Width (Metric) 27.94cm
Warranty 2 Years
Weight (English) 9.92 lb.
Weight (Metric) 4.5kg

  • Microprocessor maintains consistent and repeatable temperature settings from 5°C (if ambient temperature is 0°C or lower) up to 550°C
  • Digital LED temperature display is adjustable in 5°C increments and blinks until set temperature is reached
  • Bright LED HOT TOP icon lights up when top plate is over 60°C, even when heat control is turned off
  • Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. (45.7cm) support rod (Cat. No. 440129)

CE marked and UL/cUL approved