Please login to your online account to display your discounted pricing

Corning™ Pyroceram™ Top Digital Stirring Hotplates, 120V

Affordable unit shows accurate temperature and stirring speeds in separate digital readouts

$810.53 - $1,313.41

Specifications

Ambient Temperature (Metric) 5 to 550°C
Ambient Temperature Range (Metric) 5° to 550°C
Certifications/Compliance UL, cUL
Controller Type Microprocessor
Hertz 60Hz
View More Specs
Products
Catalog Number Mfr. No. Includes Size Price Quantity    

07-250-140

  Accessories
corning™
C6795420KIT
External temperature controller, two 22.9cm support rods and stir bar retriever 5 x 7 in. Case for $1,068.68

07-250-141

 
corning™
C6795620KIT
External temperature controller, two 22.9cm support rods and stir bar retriever 10 x 10 in. Case for $1,313.41

11-500-150

  Accessories
corning™
C6795420D
Not Applicable 5 x 7 in. Case for $810.53

11-500-151

  Accessories
corning™
C6795620D
Not Applicable 10 x 10 in. Case for $1,102.20
Description & Specifications

Specifications

Ambient Temperature (Metric) 5 to 550°C
Ambient Temperature Range (Metric) 5° to 550°C
Certifications/Compliance UL, cUL
Controller Type Microprocessor
Hertz 60Hz
Speed 60 to 1150rpm
Temperature Range (Metric) 5° to 550°C
Voltage 120V
Display Type LED
Electrical Requirements 120V 60Hz
Material Pyroceram™ Glass Ceramic
Range 60 to 1150rpm
Safety Features Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Temperature Range (English) 41° to 1022°F
Total Count 1.0
Warranty 2 Years

  • Pyroceram top
  • Digital display blinks when set temperature and stirring speeds are reached
  • Temperature accuracy within ±2°C
  • Stirring speeds at ±5% of the chosen setting
  • Hot top inidicator warns if unit is plugged in or too hot to touch
  • Angled front panel minimizes damage from spills