Please login to your online account to display your discounted pricing

Corning™ Pyroceram™ Top Digital Stirrers, 120V


Affordable unit shows accurate stirring speeds in convenient digital readout

Manufacturer: corning™  C6795410D

 View more versions of this product

Catalog No. 11-500-154

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 10.79cm
Wattage 73w
Size 5 x 7 in.
Stirring Positions 1.0
Length (Metric) 27.94cm
Length (English) 11 in.
Weight (English) 7.05 lb.
Shipping Weight (Metric) 3.62kg
Top Plate Surface Area (English) 5 x 7 in.
Hertz 60Hz
Warranty and Service Offering 2 Years
Height (Metric) 19.68cm
Speed 60 to 1150rpm
Plug Type US 3 prong
Dimensions (L x W x H) 11 x 4.25 x 7.75 in. (27.94 x 10.79 x 19.68cm)
Display LED
Amperage 0.7A
Certifications/Compliance UL, cUL
Electrical Requirements 120V 60Hz
Top Plate Surface Area (Metric) 12.7 x 17.8cm
Shipping Weight (English) 8 lb.
Weight (Metric) 3.2kg
Height (English) 7.75 in.
Material Pyroceram™ Glass Ceramic
Voltage 120V
Width (English) 4.25 in.
Accessories

Accessories for Catalog Number: 11500154

Item Mfr. No. Item Description Price Per Unit Quantity  
14-513-82
Fisherbrand™ Octagonal Magnetic Stir Bar Kit
fisherbrand™
371805001
Includes 12 stir bars. Fisherbrand™ Octagonal Magnetic Stir Bar Kit offers a convenient kit packed in compartmented storage box.  Pack of 16 Each for $108.50
Case of 6 Pack for $651.00