Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Volumetric Pipets


Reusable and color-coded.

Manufacturer: fisher science education  70710-2/EMD

 View more versions of this product

Catalog No. S76110C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Color Code Orange
Disposable No
Class A
Product Type Volumetric Pipet
Tip Type Round
Capacity 0.07 oz., 2mL
Capacity (Metric) 2mL
Capacity (English) 0.07 oz.
Material Pyrex™ Vista™
Sterile No
Certifications/Compliance ASTM E969
Packaging Quantity Pack of 12