Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Rimless Culture Tubes


Offer convenient plugging and rack storage.

Manufacturer: fisher science education  708206EMD

 View more versions of this product

Catalog No. S76111M

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Length (Metric) 50mm
Material Borosilicate Glass
Disposable No
Graduated No
For Use With (Application) For convenient plugging and rack storage
Label Type Marking Spot
Shape Round
Design Type Fire Polished
Diameter (Metric) Outer 6mm
Closure Type Without
Capacity (Metric) 0.5mL
Sterile No
Surface Untreated
Rimmed No