Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Rimless Culture Tubes

Offer convenient plugging and rack storage.

Manufacturer: fisher science education  70820-25X/E

 View all options for this product

Catalog No. S76111L


Description & Specifications


Capacity (Metric) 70mL
Design Type Fire Polished
Diameter (Metric) Outer 25mm
Closure Type Without
Length (Metric) 200mm
Material Borosilicate Glass
Sterile No
Disposable No
Graduated No
For Use With (Application) For convenient plugging and rack storage
Label Type None
Shape Round
Surface Untreated
Rimmed No

  • Reusable tubes
  • Fire-polished ends
  • Blue marking spot (except 0.86 in. [22mm] and 0.98 in. [25mm] O.D. tubes)