Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Rimless Culture Tubes


Offer convenient plugging and rack storage.

Manufacturer: fisher science education  70820-25/EM

 View more versions of this product

Catalog No. S76111K

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Closure Type Without
Capacity (Metric) 55mL
Length (Metric) 150mm
Material Borosilicate Glass
Disposable No
Graduated No
For Use With (Application) For convenient plugging and rack storage
Label Type None
Shape Round
Surface Untreated
Rimmed No
Design Type Fire Polished
Sterile No
Diameter (Metric) Outer 25mm