Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Rimless Culture Tubes


Offer convenient plugging and rack storage.

Manufacturer: fisher science education  70820-22/EM

 View more versions of this product

Catalog No. S76111J

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

For Use With (Application) For convenient plugging and rack storage
Length (Metric) 175mm
Label Type None
Rimmed No
Capacity (Metric) 50mL
Graduated No
Shape Round
Diameter (Metric) Outer 22mm
Closure Type Without
Sterile No
Disposable No
Surface Untreated
Material Borosilicate Glass
Design Type Fire Polished