missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Rimless Culture Tubes
Offer convenient plugging and rack storage.
Manufacturer: Fisher Science Education 7082013EM
Description
- Reusable tubes
- Fire-polished ends
- Blue marking spot (except 0.86 in. [22mm] and 0.98 in. [25mm] O.D. tubes)
Specifications
Fire Polished | |
Without Cap | |
Borosilicate Glass | |
No | |
Marking Spot | |
Non-sterile | |
No |
9 mL | |
100 mm | |
Round | |
For convenient plugging and rack storage | |
No | |
13 mm |