Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Heavy-Wall Filter Flask


With sidearm tubulations and graduated to show approximate capacity.

Manufacturer: fisher science education  70340-500/E

 View more versions of this product

Catalog No. S76108B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Disposable No
Mouth Style Narrow
Sterile No
Style Filtering
Top Style Beaded rim
Diameter (English) Outer Tubulation 0.39 in.
Diameter (Metric) Outer Tubulation 1cm
Material Borosilicate Glass