missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ Test Tubes
Beaded rim for durability.
Manufacturer: Fisher Science Education 980015EMD
Description
- Made from special tubing to provide optimum wall thickness
- Beaded rims are fire-polished
- All tubes have enamel marking spots except the 0.98 in. (25mm) size
Specifications
Plain Beaded Rim | |
125 mm | |
Round Bottom | |
Non-sterile | |
No |
14 mL | |
Borosilicate Glass | |
Marking Spot | |
15 mm |