Please login to your online account to display your discounted pricing

PYREX™ Erlenmeyer Flasks


Heavy-duty rim and uniform wall thickness.

Manufacturer: fisher scientific  4980250EM

 View more versions of this product

Catalog No. S63271

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 82mm
Graduation Range 50 to 200mL
Graduation (Metric) 25mL
Height (English) 5.19 in.
Mouth Style Narrow
Sterile No
Stopper Number 6
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Disposable No
Height (Metric) 13.2cm
Top Style Reinforced tooled
Writing Surface Large Enamel marking
Material Pyrex™ Borosilicate Glass