Please login to your online account to display your discounted pricing

PYREX™ Berzelius Tall-Form Beakers


A popular style for mixing in the lab.

Manufacturer: fisher science education  1060400EMD

 View more versions of this product

Catalog No. S63338

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 13.52 oz.
Scale White Enamel scale
Quantity 6 Pack
Diameter (English) Outer 2.71 in.
Diameter (Metric) Outer 6.9cm
Graduations 25 to 325mL
Graduated Yes
Height (English) 5 in.
Capacity (Metric) 400mL
Height (Metric) 12.7cm
Capacity 13.52 oz., 400mL
Style Berzelius
For Use With (Application) Convenient for easy pouring
Increments 25mL
Label Type Extra large enamel marking
Certifications/Compliance ASTM E960