missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Syringe Filters

Manufactured with PTFE for the highest degree of chemical resistance. Corning™ Syringe Filters are used with syringes that serve as both the fluid reservoir and the pressure source. They are 100% integrity tested.

$223.57 - $242.12

Specifications

Applications For tissue culture and HPLC
Volume (Metric) 0.5 to 100mL
Material Polytetrafluoroethylene (PTFE)
Tip Material Polypropylene
Type Syringe Filter
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Hold up Volume (After Air Purge) Pore Size Sterile Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Hold up Volume (After Air Purge) Pore Size Sterile Diameter (Metric) Price Quantity  
09-754-38 Corning™
C431231
100μL 0.45μm No 25mm Case of 50 Each for $242.12
09-754-28 Corning™
C431227
500μL 0.2μm Yes 50mm Case of 12 Each for $223.57
Specifications

Description

For tissue culture and HPLC applications. Polypropylene housing.

 

  • Diameters: 25 and 50mm diameters handle volumes ranging from 0.5 to 100mL
  • 50mm diameter PTFE syringe filter is ideal for protecting vacuum lines and pumps
  • PTFE resin (PTFE): For working with gases or aggressive organic solvents
  • 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • Certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 standards

 

PTFE membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.

Order Info

Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50. The 50mm PTFE syringe filter is supplied in case of 12.

Compliance

Manufactured to ISO 9002 and GMP standards, and 100% integrity tested. HPLC-certified filters (PTFE) undergo extensive testing to ensure no extraneous peaks in UV range.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

For tissue culture and HPLC
Polytetrafluoroethylene (PTFE)
Syringe Filter
0.5 to 100mL
Polypropylene