Please login to your online account to display your discounted pricing

Corning™ PTFE-Coated Magnetic Stir Bars


For use in Corning Hotplate Stirrers

Manufacturer: corning™  400430

 View more versions of this product

Catalog No. 11-494-17

  • / Case
 

Description & Specifications

Specifications

Case Quantity 1
For Use With All PC-600 series hot plates and stirrers
Coating PTFE
Product Type Stir Bar
Material Magnet
Diameter (Metric) 9.5mm
Length (Metric) 50.8mm
Length (English) 2 in.
Diameter (English) 0.37 in.