Please login to your online account to display your discounted pricing

Corning™ ProCulture Spinner Flasks


High-performance

Manufacturer: corning™  C45043L

 View more versions of this product

Catalog No. 10-205Q

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 186mm
Capacity (Metric) 3000mL
Sterile No
Diameter (English) Side Arm Cap 1.7 in.
Side Arm Openings 2
Diameter (Metric) Center Neck 14cm
Diameter (English) Outer 7.3 in.
Diameter (English) Center Cap 5.5 in.
Includes Shur-Loc™ center cap and 2 angled side arms
Closure Material Polypropylene
Material Borosilicate Glass
Height (English) 12.7 in.
Diameter (Metric) Inner Side Arm 2.9cm
Side Arm Angle 45°
Diameter (English) Center Neck 5.5 in.
Thread Size GL45
Diameter (English) Side Arm 1.7 in.
Diameter (Metric) Center Cap 14cm
Closure Color Orange
Height (Metric) 32.5cm
Diameter (Metric) Side Arm 4.5cm
Diameter (English) Inner Side Arm 1.14 in.
Diameter (Metric) Side Arm Cap 4.5cm