Please login to your online account to display your discounted pricing

Corning™ Precision Isostatic Pressure Strength NMR Tubes


Precision machined for exact wall thickness, perfect straightness and centerline symmetry

Manufacturer: corning™  C6981B8

 View more versions of this product

Catalog No. 11-850-43

  • / Case of 100 Each
 

Description & Specifications

Specifications

Concentricity (English) 0.003 in.
Diameter (Metric) Outside 5mm
Camber (English) 0.003 in.
Diameter (English) Outside 0.19 in.
Field Strength 100MHz
For Use With (Application) Designed for use with NMR spectrometers
Length (English) 8 in.
Thickness (English) Wall 0.38 in.
Thickness (Metric) Wall 9.6mm
Length (Metric) 203.2mm
Material Borosilicate Glass