Please login to your online account to display your discounted pricing

Corning™ Precision Isostatic Pressure Strength NMR Tubes

Precision machined for exact wall thickness, perfect straightness and centerline symmetry

$381.47 - $415.21

Specifications

Camber (English) 0.003 in.
Concentricity (English) 0.003 in.
Diameter (English) Outside 0.19 in.
Diameter (Metric) Outside 5mm
Field Strength 100MHz
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity    

11-850-42

 
corning™
C6981B7
7 in. 177.8mm Case of 100 Each for $381.47

11-850-43

 
corning™
C6981B8
8 in. 203.2mm Case of 100 Each for $415.21
Description & Specifications

Specifications

Camber (English) 0.003 in.
Concentricity (English) 0.003 in.
Diameter (English) Outside 0.19 in.
Diameter (Metric) Outside 5mm
Field Strength 100MHz
For Use With (Application) Designed for use with NMR spectrometers
Material Borosilicate Glass
Thickness (English) Wall 0.38 in.
Thickness (Metric) Wall 9.6mm

  • Specifically designed for high-throughput NMR
  • Borosilicate or N51 glass
  • Manufactured for high resolution, short shim times, and great reproducibility
  • For NMR: 100 MHz
  • Concentricity TIR: 0.003 in.
  • Camber TIR: 0.003 in.
  • Wall thickness: 0.38 in.
  • Tube O.D.: 5mm