missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent

Translucentt flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model

Manufacturer:  Corning™ C431840

 View more versions of this product

Catalog No. 13-701-104



Description

Description

High performance silicone O-ring caps are designed for high speed applications with its wide knurls for easy grip feature. Standard screw caps are designed for low speed applications with its wide knurls for easy grip feature. Bottles have extra-thick walls for durability and wide-mouth design for easy liquid handling.

  • Nonsterile
  • Clear graduations and textured marking spot
  • Autoclavable at 121°C, 15 psi for 20 minutes

Order Info

Caps are not interchangeable among different size/material bottles.

Specifications

Specifications

8 oz., 250mL
8 oz.
Translucent
Polypropylene
Yes
25 to 250mL
Wide
O-Ring Cap
250mL
Polypropylene
Silicone O-ring cap
Non-sterile
Orange
27500xG
Flat
Documents