missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent

Translucentt flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model

Supplier:  Corning™ 431845

 View more versions of this product

Catalog No. 13-701-109


Explore available promotions

Description

Description

Two easy grip cap styles: standard and high performance with silicone O-Ring

Note: Caps are not interchangeable among different materials or sizes.

  • Wide-mouth design improves liquid handling.
  • Compatible with most centrifuges and do not require special buckets
  • Extra-thick walls for durability
  • Leak-free processing at maximum rated speeds
  • Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.

Order Info

Caps are not interchangeable among different size/material bottles.

Specifications

Specifications

16 oz., 500 mL
16 oz.
Screw cap
24/Cs.
Non-sterile
25 to 450 mL
Yes
Wide
Polypropylene
500 mL
Translucent
Polypropylene
4/Pk.
Orange
Autoclavable
13,700 x g
Cylindrical
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions