missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polyetherimide Centrifuge Tube Cushions
Tube cushion provides necessary support during centrifugation preventing large capacity tubes from collapsing
$718.30 - $762.52
Specifications
Color | Gray |
---|---|
No. per Case | 6 |
No. per Pack | 1 |
Sterility | Non-sterile |
Shape | Conical |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Material | Price | Quantity | |||
05-538-53A
|
Corning™
430236 |
8.45 oz. | 250 mL | Polyetherimide |
Case of 6 Each for $718.30
|
|
|||
07-200-622
|
Corning™
431124 |
16.9 oz. | 500 mL | Polypropylene |
Case of 6 Each for $762.52
|
|
|||
Description
Corning™ polyetherimide centrifuge tube cushions provide the necessary support during centrifugation to prevent these large capacity tubes from collapsing. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.Specifications
Gray | |
1 | |
Conical | |
Centrifuge Tube |
6 | |
Non-sterile | |
Conical |