missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Disposable Aseptic Transfer Caps

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Manufacturer:  Corning™ C431449

 View more versions of this product

Catalog No. 13-700-555



Description

Description

  • Sterile (10-6 SAL), individually double bagged
  • Venting port ends in a 50mm diameter vent filter with a 0.2μm pore PVDF membrane and a barbed fitting
  • Liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/4 in. ID (6.4mm), 3/8 inch (9.5mm) OD chemically resistant, heat sealable flexible tubing, ending in a medical plastic coupler (MPC) male disconnect with a female sealing cap

Specifications

Specifications

Screw
2.7 in.
PP (Polypropylene)
For 3L Plastic Erlenmeyer flask
Aseptic transfer cap
Orange
70mm
Yes
0.25 in. Dip tube, 0.2μm vent, MPC male disconnect
Sterile
Documents