missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Disposable Aseptic Transfer Caps

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Manufacturer:  Corning™ C431446

 View more versions of this product

Catalog No. 13-700-552



Description

Description

  • Sterile (10-6 SAL), individually double bagged
  • Venting port ends in a 50mm diameter vent filter with a 0.2μm pore PVDF membrane and a barbed fitting
  • Liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/4 in. ID (6.4mm), 3/8 inch (9.5mm) OD chemically resistant, heat sealable flexible tubing, ending in a medical plastic coupler (MPC) male disconnect with a female sealing cap

Specifications

Specifications

Screw
1.88 in.
PP (Polypropylene)
For 2L Plastic Erlenmeyer flask
Aseptic transfer cap
Orange
48mm
Yes
0.12 in. Dip tube, male luer lock
Sterile
Documents