Learn More
Corning™ Disposable Aseptic Transfer Caps
Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.
Supplier: Corning™ 431444
Description
Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 1 L to 5L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10â6
Specifications
Orange | |
Orange | |
Polypropylene | |
0.12 in. Dip tube, 0.2μm vent, male luer lock | |
1/Pk. | |
Single-use | |
Screw Cap | |
43 mm |
Polypropylene | |
1.69 in. | |
For 1L Plastic Erlenmeyer flask | |
5/Cs. | |
Aseptic transfer cap | |
Sterile | |
43 mm |