missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PET Storage Bottles, Octagonal

Manufactured with polyethylene terephthalate (PET) for a lightweight, break resistant and crystal clear product. Corning™ PET Storage Bottles, Octagonal are ideal for storage and sampling of media, biologicals and other aqueous solutions.

Manufacturer:  Corning™ C431730

 View more versions of this product

Catalog No. 05-539-111



Description

Description

 

  • Break-resistant bottles are an ergonomic and easy-to-handle alternative to glass
  • Leakproof, tamper-evident 31.7 mm HDPE screw cap
  • Molded graduations for accurate measurements
  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
  • Sterilized to 10-6 SAL and certified nonpyrogenic
  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic

 

Specifications

Specifications

2.02 oz., 60mL
2.02 oz.
HDPE
Yes
PET
Natural
25 to 125mL
Wide
Octagonal
60 mL
USP Class VI
31.7mm
For storage and sampling of media, biologicals and other aqueous solution
Sterile
31.7mm
81mm
34.7mm
Documents