missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PET Storage Bottles, Octagonal, Sterile

Manufactured with polyethylene terephthalate (PET) for a lightweight, break resistant and crystal clear product. Corning™ PET Storage Bottles, Octagonal are ideal for storage and sampling of media, biologicals and other aqueous solutions.

Manufacturer:  Corning™ C431733

 View more versions of this product

Catalog No. 07-201-427



Description

Description

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.


Features:
 

  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness

  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass

  • Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.

  • Leakproof, tamper-evident 18mm HDPE screw cap

  • Molded graduations for accurate measurements

  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic
Specifications

Specifications

USP Class VI
31.7 mm
Yes
180 mm
Octagonal
500 mL
Natural
31.7 mm
PET
12/Pk.
Sterile
50 to 500 mL
HDPE
Screw Cap
7 in.
Wide
16.9 oz., 500 mL
16.9 oz.
1.2 in.
For storage and sampling of media, biologicals and other aqueous solution
24/Cs.
12 Pk.
Natural
34.7 mm
SDS
Documents
Product Certifications