Please login to your online account to display your discounted pricing

Corning™ PC-220 Pyroceram™ Stirring Hotplates

Compact 4x5 in. top provides superior performance and reliability in a low profile, space-saving design

$718.88 - $718.88

Specifications

Ambient Temperature Range (Metric) 25 to 550°C
Controller Type Microprocessor
Speed 60 to 1100rpm
Temperature Range (Metric) 25° to 550°C
Includes 1 x 0.37 in. Stir Bar
View More Specs
Includes: 
  • Guide to heating and stirring procedures
  • Stir bar (hotplate/stirrers only)
Products
Catalog Number Mfr. No. Electrical Requirements Price Quantity    

11-497-6A

  Accessories
corning™
C6795220
120V 60Hz Case for $718.88
Description & Specifications

Specifications

Ambient Temperature Range (Metric) 25 to 550°C
Controller Type Microprocessor
Speed 60 to 1100rpm
Temperature Range (Metric) 25° to 550°C
Includes 1 x 0.37 in. Stir Bar
Material Pyroceram™ Glass Ceramic
Safety Features Hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off), housing designed to deflect spills away from electronics and controls
Surface Area (English) 4 x 5 in.
Surface Area (Metric) 10.16 x 12.7cm
Temperature Range (English) 77° to 1022°F

  • Low-profile design conserves lab space
  • Bright-white Pyroceram™ brand glass ceramic top provides uniform heating and better visibility
  • Easy-clean top is highly resistant to scratches, corrosion, and chemicals
  • Stronger, larger magnet improves stir bar coupling and stirring speed capability, automatic adjustment to large increases in speed minimizes decoupling
  • Closed-loop stirring
  • Hot top indicator light
  • Built-in holder accomodates optional 4-inch stainless steel rods (sold separately)

Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

UL, ULC, CE, GS

IEC 1010; meet FCC standards for electromagnetic interference

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.