Please login to your online account to display your discounted pricing

Corning™ Nylon Syringe Filters


Recommended for applications requiring very low extractables because they do not contain any wetting agents, detergents or surfactants. Corning™ Nylon Syringe Filters provide excellent chemical resistance for optimum performance in filtering aggressive solutions.

Manufacturer: corning™  C431225

 View more versions of this product

Catalog No. 09-754-26

  • / Case of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 25mm
Material Nylon (NYL)
Pressure Rating 87psi
Applications For tissue culture and HPLC
Hold up Volume (After Air Purge) 150μL
Volume (Metric) 0.5 to 100mL
Pore Size 0.45μm
Tip Material Polypropylene

For tissue culture and HPLC applications. Polypropylene housing.

 

  • Diameters: 25mm diameters handle volumes ranging from 0.5 to 100mL
  • Nylon (NY): Naturally hydrophilic, require no wetting agents. Good chemical compatibility, ideal for aqueous and most organic samples
  • Pore Sizes: 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • 100% integrity tested, certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 standards

 

NY membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.