Please login to your online account to display your discounted pricing

Corning™ Multiple Position Stirrers


Stir up to nine vessels at once

Manufacturer: corning™  C440824

 View more versions of this product

Catalog No. 11-497-1

  • / Case
 

Description & Specifications

Specifications

Model MP4I
Speed 350 to 2000rpm
Hertz 60Hz
Stirring Positions 4.0
Capacity 1L
Electrical Requirements 120V 60Hz
Diameter (Metric) Outside 130mm
Voltage 120V