Please login to your online account to display your discounted pricing

Corning™ Centrifuge Tube Top Vacuum Filters


Filters directly into centrifuge tube minimizing unnecessary transfers. Corning™ Centrifuge Tube Top Filters offer a viewing slot in base that lets you measure volumes as low as 5mL.

Manufacturer: corning™  C430314

 View more versions of this product

Catalog No. 09-761-35

  • / Case of 12 Each
 

Description & Specifications

Specifications

Quantity (No. per Case) 12 Case
Material (Membrane) Cellulose Acetate
For Use With (Application) For the filtration of cell culture media, biological fluids, and other aqueous solutions
Connectors Hose
Graduated Yes
Color Clear
Product Type Tube Top Vacuum Filter System
Filtration Area 13.6cm2
For Use With (Equipment) 4.5cm bottle neck
Includes 150mL polystyrene filter funnel, 50mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal
Volume (Metric) 150mL
Pore Size (Metric) 0.45μm
Sterile Yes

Saves time and minimizes costs and error by letting you filter samples directly into a centrifuge tube.

  • Sterile 150mL funnel with filter membrane attached to a 50mL centrifuge tube
  • Eliminates open-air liquid transfer step and extra storage vessels
  • Smaller volumes mean less media waste
  • Funnel is made of clear polystyrene
  • Centrifuge tube is polypropylene, with easy-to-read graduations
  • Filter membranes are low protein binding cellulose acetate
  • Side arm fitting permits use with differential pressure of 5 to 10psi