missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Centrifuge Tube Top Vacuum Filters, CA Membrane
Filters directly into centrifuge tube minimizing unnecessary transfers. Corning™ Centrifuge Tube Top Filters offer a viewing slot in base that lets you measure volumes as low as 5mL.
$194.23 - $194.23
Specifications
Color | Clear |
---|---|
Connectors | Hose |
Type | Tube Top Vacuum Filter System |
Filtration Area | 13.6 cm2 |
For Use With (Application) | For the filtration of cell culture media, biological fluids, and other aqueous solutions |
Includes: Sterile plug-seal cap to maintain sterility after filtering and two reusable stands with each case.
Catalog Number | Mfr. No. | Pore Size (Metric) | Volume (Metric) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size (Metric) | Volume (Metric) | Includes | Price | Quantity | |||
09-761-34
|
Corning™
C430320 |
0.22 μm | 150 mL | 150 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal |
Case of 12 Each for $194.23
|
|
09-761-35
|
Corning™
C430314 |
0.45 μm | 150 mL | 50 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal |
Case of 12 Each for $194.23
|
|
Description
- 42 mm square membrane. Minimizes unnecessary transfers by filtering directly into 50 mL centrifuge tube.
- Includes two centrifuge tube stands with each case.
- Each polypropylene centrifuge tube is supplied with an individually wrapped cap for storage.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Specifications
Clear | |
Tube Top Vacuum Filter System | |
For the filtration of cell culture media, biological fluids, and other aqueous solutions | |
Yes | |
12/Cs. |
Hose | |
13.6 cm2 | |
4.5 cm bottle neck | |
Cellulose Acetate | |
Sterile |