Learn More
Corning™ Matrigel™ Matrix HC
High concentration (HC) formulation is ideal for applications in which a high protein concentration augments the growth of tumors; allows a Matrigel basement membrane matrix plug to maintain its integrity after subcutaneous injection into mice
Supplier: Corning™ 354263
Alert:
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.
Specifications
-20°C | |
Basement membrane matrix | |
Matrigel Matrix High Concentration, GFR, LDEV-Free | |
Engelbreth-Holm-Swarm Mouse Tumor |
Matrigel Matrix High Concentration, GFR, LDEV-Free | |
Sterile | |
10 mL |