Please login to your online account to display your discounted pricing

Corning™ LSE™ Digital Dry Bath Heaters

Wide temperature set range from ambient 5 to 150°C

$658.44 - $825.69

Specifications

Voltage 115V
Width (English) 10.4 in.
Width (Metric) 26.5cm
View More Specs
Products
Catalog Number Mfr. No. Amperage Total Count Price Quantity    

07-201-838

 
corning™
C6785SB
0.8A 1.0 Case for $658.44

07-201-839

 
corning™
C6785DB
1.2A 2.0 Case for $825.69
Description & Specifications

Specifications

Voltage 115V
Width (English) 10.4 in.
Width (Metric) 26.5cm

  • Microprocessor control with digital display
  • Temperature accuracy of ±0.3°C, and uniformity of ±0.2°C
  • Stainless-steel block cavity for corrosion resistance
  • Available for single and double blocks
  • Power: 120V, 50/60Hz
  • Dimensions: 7.8L x 10.4W x 3.2 in.H (20 x 26.5 x 8.3cm)

Molecular biology, histology, clinical, environmental and industrial laboratories.