Please login to your online account to display your discounted pricing

Corning™ Low Profile Cell Culture Flask


Unique design reduces stacking height

Manufacturer: corning™  C3816

 View more versions of this product

Catalog No. 07-200-878

  • / Case of 60 Each
 

Description & Specifications

Specifications

Capacity 7.1 oz., 210mL
Closure Color Orange
Closure Type Vented
Culture Area 100cm2
Material Polyethylene
Closure Material HDPE
Graduated Yes
Sterile Yes
For Use With (Application) For optimal cell attachment and growth
Shape Rectangular
Capacity (Metric) 210mL
Neck Style Canted
Surface Coating Tissue culture treated
Volume (Metric) Working 210mL
Capacity (English) 7.1 oz.