missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Internally Threaded Cryogenic Vials with Color Caps

Used for ultra-low temperature storage of valuable cell cultures, biological solutions and aqueous solutions

Manufacturer:  Corning™ C431418

 View more versions of this product

Catalog No. 13-700-502



Description

Description

 

  • Made from medical grade polypropylene
  • Round bottom with self-standing design
  • Have silicone washer for secure seal
  • Black graduations with large white marking spot
  • Sterilized by gamma radiation
  • Withstand temperature range from autoclaving (+121°C) to liquid nitrogen storage (-196°C)
  • Certified non-pyrogenic and DNase-/RNase-free
  • Assorted color: Yellow, Blue, Green, Red and White - each color comes in bags of 50
  • Capacity of 2mL

 

Specifications

Specifications

Polypropylene
Blue
Polypropylene
Internal
Yes
Marking Spot
50/Pk.
Yes
−320.8°F
Sterile
Natural
2mL
Yes
For ultra low temperature storage of valuable cell cultures, biological solutions and aqueous solutions
Silicone washer, inserts
500/Case
Round
−196°C
Cryogenic Vial
Documents
Promotions

Promotions

  • Corning Incorporated , Corning Life Sciences
    Buy Corning or Falcon™ Cell Culture Workflow products, get an ice bucket or pan at no additional cost.

    07/15/19