Please login to your online account to display your discounted pricing

Corning™ Internally Threaded Cryogenic Vials


Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Internally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Manufacturer: corning™  C430489

 View more versions of this product

 Alert

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Catalog No. 03-374-22

  • / Case of 500 Each
 

Description & Specifications

Specifications

Bottom Shape Round bottom
Includes Rubber O-ring for secure seal, 50-position polyfoam rack with each case for easy carrying
Certifications/Compliance Certified nonpyrogenic and DNase/RNase-free
Closure Color Orange
Product Type Cryogenic Vial
Material Polypropylene
Sterile Yes
Color Natural
Graduated Yes
Height (Metric) 47mm
RNase Free Yes
Temperature Range (Metric) −196°C
Closure Material Polypropylene
Diameter (Metric) Outer 12.7mm
DNase Free Yes
Thread Style Internal
Label Type Marking Spot
Packaging 500/Case
Quantity 50/Pk.
Capacity 2mL

 

  • Internal threading
  • Black graduations and large marking spot for easy measurement and sample identification
  • Sterilized by gamma radiation
  • Withstands temperatures as low as -196°C
  • Certified nonpyrogenic and DNase-/RNase-free
  • Self-standing vials have a special base design allowing them to be locked into cryogenic racks for single-handed manipulation

Accessories

Accessories for Catalog Number: 0337422

Item Mfr. No. Item Description Price Per Unit Quantity