missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Internally Threaded Cryogenic Vials

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Internally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Manufacturer:  Corning™ C431386

 View more versions of this product

Catalog No. 03-374-059


 

Alert:

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.


Specifications

Description

Vial, Cryogenic; Corning; Internally Threaded; Style: Round bottom, self-standing; Capacity: 2.0mL

 

  • Internal threading
  • Black graduations and large marking spot for easy measurement and sample identification
  • Sterilized by gamma radiation
  • Withstands temperatures as low as -196°C
  • Certified nonpyrogenic and DNase-/RNase-free
  • Self-standing vials have a special base design allowing them to be locked into cryogenic racks for single-handed manipulation
Description & Specifications

Specifications

Polypropylene
Certified nonpyrogenic and DNase/RNase-free
2mL
Round self-standing
Yes
Yes
39.8mm
Marking Spot
50/Pk.
−196°C
Natural
Orange
12.8mm
Polypropylene
Internal
Yes
Silicone washer for secure seal, 50-position polyfoam rack with each case for easy carrying
250/Case
Yes
Cryogenic Vial
Accessories
Promotions

Promotions