missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ HYPERFlask™ M Cell Culture Vessels

Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.

Manufacturer:  Corning™ C10030

 View more versions of this product

Catalog No. 13-700-420



Description

Description

The novel Corning HYPERFlask cell culture vessel offers 1720cm2 growth area in the footprint of a traditional 175cm2 flask. 

 

  • Adapter Grid: design allows for faster filling and emptying while reducing foam generation
  • Serial Number: each individual flask is traceable by a serial number that can be read by the unaided eye or by a handheld barcode reader
  • Innovative 10 Layer Design: 10 interconnected polystyrene growth surfaces
  • Optimal Growth: Corning CELLBIND™ surface-treated gas permeable polystyrene for superior cell attachment and growth
  • Increased Cell Yield: 10-fold higher cell yield increases productivity and capacity
  • Time and Space Savings: Reduce processing time and incubator storage space by handling one flask compared to 10 traditional 175cm2 flasks
  • Made with Class VI Materials: molded and assembled in a Certified Class 100,000 cleanroom

 

Specifications

Specifications

Orange
Flat
560mL
No
4
Rectangular
CellBIND™ treated
HDPE
1720cm2
PS (Polystyrene)
Straight
1.0
Sterile
560mL
Documents